CF11ELMINITWIST1 - 11W CFL Mini 3000K 120V Self Ballasted 82CRI Med B

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF11ELMINITWIST1
Manufacturer
Sylvania
Manufacturer's Part Number
CF11EL/MINI/830/29378
Description
11W CFL Mini 3000K 120V Self Ballasted 82CRI Med B
OBS29378 Dulux El 11W Mini Twist Spiral Compact Fluorescent Lamp With Integral 120V Ballast, Medium Screw Base, 3000K Color Temperature, 82 Cri, Packaged 6/Carton
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135293788 / 00046135293788
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF11ELMINITWIST1 - Large Image
Attachments
 
 
CF11ELMINITWIST1 - Specification Sheet
Tech Bulletins
 
 
CF11ELMINITWIST1 - Tech Bulletin
Other Links
 
 
CF11ELMINITWIST1 - Other
 
CF11ELMINITWIST1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7012 Lm
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
MINI TWIST
Material, Color, and Finish
color rendering index (cri)
82 W
color temperature
3000 k
Dimensions and Weight
Diameter
86074
Length
51894
Descriptions
Description
11W CFL MINI 3000K 120V SELF BALLASTED 82CRI MED B
Product Type
CF11ELMINI830 6/CS 1/Sku
extra long description
SYL CF11EL/MINI/830/29378 CF11ELMIN
Long Description
OBS29378 DULUX EL 11W mini twist spiral compact fluorescent lamp with integral 120V ballast, medium screw base, 3000K color temperature, 82 CRI, packaged 6/carton
Additional Information
lumens
600 VAC//VDC
average life
8000 W
Base
Medium
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF11EL/MINI/830/29378
sub brand
Dulux EL
GTIN
00046135293788
UPC
046135293788
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat