75PAR30CAPFL - 75W 130V PAR30 40 Degree Flood Med Base Halogen

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75PAR30CAPFL
Manufacturer
Osram Sylvania
Manufacturer's Part Number
75PAR30/HAL/FL40-130V
Description
75W 130V PAR30 40 Degree Flood Med Base Halogen
Lamp, 75 W; 130 V; Shape Designation PAR30; CC8 Filament; Medium Base; Intensity 1100 Lumen; Overall Length 3-5/8 Inch; Life 2500 HR; Application Flood, General Purpose, Indoor, Outdoor; Standard Package 15; Capsylite Brand; Base Material Brass
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135146299
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
75PAR30CAPFL - Small Image
 
75PAR30CAPFL - Large Image
Attachments
 
 
75PAR30CAPFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Voltage Rating
130 V
Material, Color, and Finish
Base Type
Medium
Dimensions and Weight
Overall Length
3-5/8 INCH
Descriptions
Product Type
Parabolic Reflector Halogen Lamp
Description
75W 130V PAR30 40 DEGREE FLOOD MED BASE HALOGEN
Additional Information
BASE MATERIAL BRASS; BEAM SPREAD ANGLE 40 DEG
Commodity Description
Lamps - Incandescent
Long Description
LAMP, 75 W; 130 V; SHAPE DESIGNATION PAR30; CC8 FILAMENT; MEDIUM BASE; INTENSITY 1100 LUMEN; OVERALL LENGTH 3-5/8 INCH; LIFE 2500 HR; APPLICATION FLOOD, GENERAL PURPOSE, INDOOR, OUTDOOR; STANDARD PACKAGE 15; CAPSYLITE BRAND; BASE MATERIAL BRASS
Additional Information
Intensity
1100 LUMEN
Filament Type
Galvanized Steel, (2) 3/4 Inch, (4) 1/2 Inch Conduit Knockout with Pryout Slot
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
75PAR30/HAL/FL40-130V
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
15 A
Weight per each
0.46
Carton
1
Package
15
Uses, Certifications, and Standards
Application
FLOOD, GENERAL PURPOSE, INDOOR, OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 75PAR30CAPFL.
Jump To:

Similar Items

Similar items are close alternatives to 75PAR30CAPFL, though they may not be 100% alike.

OBS16125 Tungsten Halogen PAR30 Silver Reflector Lamp 50WATT 120VOLT Medium Base...
  • Our Part #: 50PAR30HALSNFL25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 50PAR30/HAL/S/NFL25-120V/16125
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.10) ·
50PAR30HALSNFL25 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat