7556.3V - T3.25 6.3V Mini Bayonet Base Incandescent Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7556.3V
Manufacturer
Osram Sylvania
Manufacturer's Part Number
755/35763
Description
T3.25 6.3V Mini Bayonet Base Incandescent Lamp
0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Miniature Bayonet Base Type; T3-1/4 Shape Designation; 0.33 CD (Spherical) Intensity; C-2R Filament Type; 0.15 Ampere Design Current 1; 6.3 V Design Voltage 1; 20000 Life 1 In Hour; Diameter 0.43 Inch; Light Center Length 0.78 Inch
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135357633
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7556.3V - Small Image
 
7556.3V - Large Image
Attachments
 
 
7556.3V - Specification Sheet
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
8410B
Wire Size
03266419070
Material, Color, and Finish
Enclosure Material
BIT EXTENSION, STEEL MATERIAL; 10-1/2 INCH SIZE; USED ON DIAMOND CORE BITS; THREAD SIZE 5/8 INCH-11 TPI
Base Type
Miniature Bayonet
Dimensions and Weight
Size
5262B
Overall Length
0.94 INCH
Descriptions
Product Type
Miniature Lamp
Description
T3.25 6.3V MINI BAYONET BASE INCANDESCENT LAMP
Long Description
LAMP, SHAPE DESIGNATION T3-1/4; DESIGN CURRENT 0.15 AMPERE; DESIGN VOLTAGE 6.3 V; MINIATURE BAYONET BASE; INTENSITY .33 CP; C2R FILAMENT; OVERALL LENGTH 0.94 INCH; LIFE 20000 HR; APPLICATION AUTOMOTIVE INSTRUMENT, INDICATOR
Additional Information
1000 watt
Commodity Description
TELEPHONE WALL JACK
Additional Information
Design Voltage 1
6.3 V
Applicable Standard
8410W
Intensity
.33 CP
Design Current 1
0.15 AMPERE
Number of Jaws
0312100
Life 1 in hour
20000 hours
Bypass Switch Type
RoHS Compliant; Overall Length 15.21 Inch; Shaft Diameter 0.875 Inch; Motor Type 3524M; Pulley End Bearing Type Ball; Pulley Shaft Indicator Standard; Number of Poles 4; Power Factor 72
Hub Type
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Knockouts
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE/BASE MATERIAL; BROWN COLOR; 6-20R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498, CSA C22.2 APPROVAL; 250 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Filament Type
C2R
Manufacturer Information
Manufacturers Part Number
755/35763
Brand
OSRAM SYLVANIA
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AUTOMOTIVE INSTRUMENT, INDICATOR
Enclosure
ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7556.3V.
Jump To:

Similar Items

Similar items are close alternatives to 7556.3V, though they may not be 100% alike.

Miniature Lamp, T3 1/4 Shape, 0.95 W, 6.3 V, 0.15 A, 5000 H Average Life, Miniat...
  • Our Part #: S7824
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S7824
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($15.10) ·
S7824 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.51

Each

QTY:
Each
Add
Miniature Lamp, Shape Designation T3-1/4; Design Current 0.25 Ampere/Design Volt...
  • Our Part #: 44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Mini Incandescent Lamp, T3 1/4 Shape, 4 LM Brightness (Lumens), 1 W, 6.3 V, 0.15...
  • Our Part #: 755
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 755-6.3
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($19.40) · 50 ($97.00) ·
755 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.94

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat