60B10BL2PK120V - 60W 120V Bent Tip Med Base Clear Incand Lamp

Sylvania

  • $3.76 (Each)
  • $3.76 (Each)

  • $90.24 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
60B10BL2PK120V
Manufacturer
Sylvania
Manufacturer's Part Number
60B10/BL/2PK-120V/13442
Description
60W 120V Bent Tip Med Base Clear Incand Lamp
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
Slang Terms

Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135134425 / 00046135134425
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Carton
$3.76 (Each)
Standard Packaging
$90.24 (Per 24)
Resources
Images
 
 
60B10BL2PK120V - Small Image
 
60B10BL2PK120V - Large Image
Attachments
 
 
60B10BL2PK120V - Specification Sheet
Tech Bulletins
 
 
60B10BL2PK120V - Tech Bulletin
Other Links
 
 
60B10BL2PK120V - Other
 
60B10BL2PK120V - Other
Features
Wattage
60 W
Shape
B10
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color rendering index (cri)
100 Wrms
color temperature
2850 K
Finish
Clear Gloss
Descriptions
Product Type
60B10BL2PK 120V 12/CS 2/Sku
Description
60W 120V BENT TIP MED BASE CLEAR INCAND LAMP
extra long description
SYL 60B10/BL/2PK-120V/13442 60B10BL
Long Description
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package
Additional Information
average life
1500 WTT
lumens
635 VAC
Base
Medium
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
60B10/BL/2PK-120V/13442
GTIN
00046135134425
UPC
046135134425
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
24
You must have an account to view stock levels
These alternate items can be purchased instead of 60B10BL2PK120V.
Jump To:

Cross Referenced

These items are similar to 60B10BL2PK120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44405 GE Lighting 00043168444057
60271 GE Lighting 43168602716
47948 GE Lighting 00043168479486
48401 GE Lighting 00043168484015
48402 GE Lighting 00043168484022
43BMH/CD2 GE Lighting 00043168602716
13442 Osram Sylvania 00046135134425
13721 Osram Sylvania 00046135137211
60B10BL2PKBL120V Osram Sylvania 46135134425
60B10CDLBL2PK Osram Sylvania 46135137778
60B10CTBL2PK Osram Sylvania 46135136849
60B10DLBL2PK Osram Sylvania 46135133237
60B10TBL2PK Osram Sylvania 46135137211
13323 Osram Sylvania 00046135133237
13684 Osram Sylvania 00046135136849
13777 Osram Sylvania 00046135137778
BC60B1012CLLL62 Philips Lighting 46677168261
168260 Philips Lighting 00046677168261
There were no add-on items found for 60B10BL2PK120V.

* All prices subject to change.