45R20120V - Lamp I 45R20-120V

Sylvania

  • $13.65 (Each)
  • $13.65 (Each)

  • $136.50 (Per 10)
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
45R20120V
Manufacturer
Sylvania
Manufacturer's Part Number
45R20-120V/15697
Description
Lamp I 45R20-120V
Syl 45R20-120V/15697 45R20 120V 60/
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135156977 / 00046135156977
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Standard Packaging
$136.50 (Per 10)
Resources
Images
 
 
45R20120V - Large Image
 
45R20120V - Small Image
Attachments
 
 
45R20120V - Specification Sheet
Tech Bulletins
 
 
45R20120V - Tech Bulletin
Other Links
 
 
45R20120V - Other
 
45R20120V - Other
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
120
Wattage
45
Shape
R20
Lamp Type
REFLECTOR FLOOD
Material, Color, and Finish
color temperature
2850
color rendering index (cri)
100
Finish
Flood
Descriptions
Description
LAMP I 45R20-120V
Product Type
45R20 120V 60/CS 6/Sku
Long Description
SYL 45R20-120V/15697 45R20 120V 60/
Additional Information
Voltage
120.00 V
average life
2000
lumens
245
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
45R20-120V/15697
GTIN
00046135156977
UPC
046135156977
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45R20120V.
Jump To:

Cross Referenced

These items are similar to 45R20120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
73026 GE Lighting 00043168730266
73029 GE Lighting 00043168730297
15697 Osram Sylvania 00046135156977
15676 Osram Sylvania 00046135156762
15699 Osram Sylvania 00046135156991

* All prices subject to change.

Begin Live Chat