41829 - 15W Led T8 50K Glass Type A 2200LM

Sylvania

  • $7.77 (Each)
  • $7.77 (Each)

  • $194.25 (Per 25)

In-Stock: 352 available at other locations ( find a store with stock)
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
41829
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8L48FGDIM850SUBG9/41829
Description
15W Led T8 50K Glass Type A 2200LM
4FT Substitube Led T8 Value, Frosted Glass, 15W, 82 Cri, 2200 Lumens, 5000K, 50, 000 HRS Life, Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418297 / 00046135418297
Weight per unit
0.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Standard Packaging
$194.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
352
Resources
Other Links
 
 
41829 - Other
 
41829 - Other
 
41829 - Other
Images
 
 
41829 - Small Image
 
41829 - Large Image
Tech Bulletins
 
 
41829 - Tech Bulletin
Attachments
 
 
41829 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Voltage Rating
120.00
Wattage
15.00
Material, Color, and Finish
Color Rendering Index (Cri)
82
Dimensions and Weight
Size
1.02
Descriptions
Description
15W LED T8 50K GLASS TYPE A 2200LM
Extra Long Description
LDV LED15T8L48FGDIM850SUBG9/41829 L
Long Description
4ft SubstiTUBE LED T8 Value, Frosted Glass, 15W, 82 CRI, 2200 Lumens,5000K, 50,000 hrs Life, Dimmable
Product Type
LED15T8L48FGDIM850SUBG9 25/CS 1/Sku
Additional Information
Average Life
50000
Base
G13
Lumens
2,200
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED15T8L48FGDIM850SUBG9/41829
GTIN
00046135418297
UPC
046135418297
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.467
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 352

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
110 View Store

A-L

Location Stock Available
Bentonville
5 View Store
These alternate items can be purchased instead of 41829.
Jump To:

Similar Items

Similar items are close alternatives to 41829, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat