41086 - *Delisted* 25W Led T5HO 48" 50K 3500L Ballast Comp

Sylvania

  • $16.52 (Each)
  • $16.52 (Each)

  • $413.00 (Per 25)
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
41086
Manufacturer
Sylvania
Manufacturer's Part Number
LED24T5HOL48FG850SUBG8/41086
Description
*Delisted* 25W Led T5HO 48" 50K 3500L Ballast Comp
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410864 / 00046135410864
Weight per unit
0.3946 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Standard Packaging
$413.00 (Per 25)
Resources
Attachments
 
 
41086 - Specification Sheet
Other Links
 
 
41086 - Other
 
41086 - Other
 
41086 - Other
Tech Bulletins
 
 
41086 - Tech Bulletin
Images
 
 
41086 - Large Image
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
120.00
Wattage
24.00
Shape
T5
Lamp Type
LED T5HO
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
0.67
Descriptions
extra long description
SYL LED24T5HOL48FG850SUBG8/41086 LE
Product Type
LED24T5HOL48FG850SUBG8 25/CS 1/Sku
Description
*DELISTED* 25W LED T5HO 48" 50K 3500L BALLAST COMP
Long Description
OBS41086 4ft SubstiTUBE, LED T5HO, Frosted Glass, 24W, 82 CRI, 3500 Lumens, 5000K, 50000 hr life
Additional Information
Voltage
120.00 V
lumens
3,500
average life
50000
Base
Miniature Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED24T5HOL48FG850SUBG8/41086
GTIN
00046135410864
UPC
046135410864
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.3946
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 41086.
Jump To:

Similar Items

Similar items are close alternatives to 41086, though they may not be 100% alike.

Syl LED25T5HO/L48/FG/850/Sub/G7/498
  • Our Part #: LED25T5H0L48FG85
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED25T5HO/L48/FG/850/SUB/G7/49
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED25T5H0L48FG85 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat