39PAR20HALSP1013 - Lamp I 39PAR20/Hal/SP10 130V

Sylvania

  • $10.43 (Each)
  • $10.43 (Each)

  • $104.30 (Per 10)
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
39PAR20HALSP1013
Manufacturer
Sylvania
Manufacturer's Part Number
39PAR20/HAL/SP10-130V/16108
Description
Lamp I 39PAR20/Hal/SP10 130V
OBS16108 Tungsten Halogen PAR20 Reflector Lamp 39WATT 130VOLT Medium Base SPOT10 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135161087 / 00046135161087
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$10.43 (Each)
Standard Packaging
$104.30 (Per 10)
Resources
Images
 
 
39PAR20HALSP1013 - Large Image
Attachments
 
 
39PAR20HALSP1013 - Specification Sheet
Tech Bulletins
 
 
39PAR20HALSP1013 - Tech Bulletin
Other Links
 
 
39PAR20HALSP1013 - Other
 
39PAR20HALSP1013 - Other
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
130
Wattage
39
Shape
PAR20
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Reflector
Descriptions
Description
LAMP I 39PAR20/HAL/SP10 130V
Product Type
39PAR20HALSP10 130V 10/CS 1/Sku
Long Description
OBS16108 Tungsten Halogen PAR20 Reflector Lamp 39Watt 130Volt Medium Base Spot10 Beam
Special Features
ECOLOGIC
extra long description
SYL 39PAR20/HAL/SP10-130V/16108 39P
Additional Information
average life
1500
Base
E26 Medium
lumens
475
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
39PAR20/HAL/SP10-130V/16108
GTIN
00046135161087
UPC
046135161087
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight per each
0.26
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 39PAR20HALSP1013.
Jump To:

Cross Referenced

These items are similar to 39PAR20HALSP1013 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
69164 GE Lighting 00043168691642
16103 Osram Sylvania 00046135161032
16108 Osram Sylvania 00046135161087

* All prices subject to change.

Begin Live Chat