25T8NBL120V - Lamp I 25T8N/BL 120V

Sylvania

  • $28.89 (Each)
  • $28.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
25T8NBL120V
Manufacturer
Sylvania
Manufacturer's Part Number
25T8N/BL-120V/18365
Description
Lamp I 25T8N/BL 120V
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Intermediate Base 25WATT 120VOLT Blister Pack 12BULBS Per Package 1BULB Per Package
Slang Terms

Categories
Incandescent Lamps - Incandescent Tubular T Shape L
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135183652 / 00046135183652
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Resources
Images
 
 
25T8NBL120V - Small Image
 
25T8NBL120V - Large Image
Attachments
 
 
25T8NBL120V - Specification Sheet
Tech Bulletins
 
 
25T8NBL120V - Tech Bulletin
Other Links
 
 
25T8NBL120V - Other
 
25T8NBL120V - Other
 
25T8NBL120V - Other
Features
Voltage Rating
120
Wattage
25
Lamp Type
APPLIANCE
Shape
T8
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Description
LAMP I 25T8N/BL 120V
Product Type
25T8NBL 120V 12/CS 1/Sku
extra long description
SYL 25T8N/BL-120V/18365 25T8NBL 120
Long Description
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Intermediate Base 25Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package
Additional Information
average life
1000
Voltage
120.00 V
lumens
230
Base
Intermediate
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
25T8N/BL-120V/18365
GTIN
00046135183652
UPC
046135183652
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.06
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 25T8NBL120V.
Jump To:

Cross Referenced

These items are similar to 25T8NBL120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14791 GE Lighting 00043168147910
18359 Osram Sylvania 00046135183591
18360 Osram Sylvania 00046135183607
18365 Osram Sylvania 00046135183652

* All prices subject to change.