20MR16SP10C(ESX) - Lamp I 20MR16/SP10/C (Esx) 12V

Sylvania

  • $2.92 (Each)
  • $2.92 (Each)

  • $58.40 (Per 20)

In-Stock: 0 available locally (Galena Park, TX) (change location)
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
20MR16SP10C(ESX)
Manufacturer
Sylvania
Manufacturer's Part Number
20MR16/SP10/C(ESX)-12V/54305
Description
Lamp I 20MR16/SP10/C (Esx) 12V
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Spot Beam
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101601 - Halogen lamps
UPC/EAN/GTIN
046135543050 / 0046135543050 / 00046135543050
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Standard Packaging
$58.40 (Per 20)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
76
Resources
Images
 
 
20MR16SP10C(ESX) - Small Image
 
20MR16SP10C(ESX) - Large Image
Attachments
 
 
20MR16SP10C(ESX) - Specification Sheet
Tech Bulletins
 
 
20MR16SP10C(ESX) - Tech Bulletin
Other Links
 
 
20MR16SP10C(ESX) - Other
 
20MR16SP10C(ESX) - Other
 
20MR16SP10C(ESX) - Other
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
12
Wattage
20
Lamp Type
MR16
Shape
MR16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2800
Finish
Covered
Descriptions
Description
LAMP I 20MR16/SP10/C (ESX) 12V
Product Type
20MR16SP10CESX 12V 20/CS 1/Sku
Long Description
Tungsten Halogen Tru Aim MR16 STANDARD Axial Filament UV Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20Watt 12Volt Spot Beam
extra long description
SYL 20MR16SP10CESX-12V/54305 20MR16
Additional Information
beam angle
10
Voltage
12.00 V
average life
2000
lumens
250
Base
GU5.3 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
20MR16/SP10/C(ESX)-12V/54305
GTIN
00046135543050
UPC
046135543050
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
HALOGEN
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
standard
ESX
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
76 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 20MR16SP10C(ESX).
Jump To:

Cross Referenced

These items are similar to 20MR16SP10C(ESX) but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20815 GE Lighting 00043168208154
20816 GE Lighting 00043168208161
20858 GE Lighting 00043168208581
54305 Osram Sylvania 00046135543050
58300 Osram Sylvania 00046135583001
378026 Philips Lighting 00046677378028

* All prices subject to change.

Begin Live Chat