75713 - Stinger Led - 120V/100V Ac/12V DC - 2 Holders

Stinger

  • $166.47 (Each)
  • $166.47 (Each)

  • $998.82 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
75713
Manufacturer
Stinger
Manufacturer's Part Number
75713
Description
Stinger Led - 120V/100V Ac/12V DC - 2 Holders
Stinger Led - 120V/100V Ac/12V DC - 2 Holders
Slang Terms

Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926757134 / 00080926757134
Weight per unit
0.4468 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.47 (Each)
Standard Packaging
$998.82 (Per 6)
Resources
Images
 
 
75713 - Small Image
 
75713 - Large Image
Attachments
 
 
75713 - Specification Sheet
Features
Lamp Type
LED
Material, Color, and Finish
Color
Black
Body Material
Machined Anodized Aluminum
Descriptions
Product Type
Rechargeable Flashlight
Long Description
RECHARGEABLE FLASHLIGHT, RECHARGEABLE, COMPACT, INDUSTRIAL TYPE; BLACK COLOR; UL (CANADA AND US), ETL (CANADA AND US), ANSI/UL 913, CE, MSHA APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; 1 BATTERY(S); STINGER[R] BRAND
extra long description
RECHARGEABLE, COMPACT, INDUSTRIAL TYPE; BLACK COLOR; UL (CANADA AND US), ETL (CANADA AND US), ANSI/UL 913, CE, MSHA APPROVAL; MACHINED ANODIZED ALUMINUM BODY MATERIAL; LED LAMP TYPE; 1 BATTERY(S); STINGER[R] BRAND; BATTERY TYPE 3.6 VOLT NICKEL CADMIUM, NICKEL METAL HYDRIDE; SIZE 1.17 INCH DIAMETER X 8.41 INCH LENGTH; VOLTAGE RATING 120 VOLT AC/12 VOLT DC; INITIAL INTENSITY 85 TO 350 LUMEN; LIGHT OUTPUT 6000 TO 24000 CANDELA; RANGE OF LIGHT/DISTANCE 310 METER; RUNTIME 2 TO 7.25 HOUR; ENCLOSURE TYPE IPX4; IN
Additional Information
Battery Type 3.6 Volt Nickel Cadmium, Nickel Metal Hydride; Size 1.17 Inch Diameter x 8.41 Inch Length; Voltage Rating 120 Volt AC/12 Volt DC; Initial Intensity 85 to 350 Lumen; Light Output 6000 to 24000 Candela; Range of Light/Distance 310 Meter; Runtim
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
STINGER LED - 120V/100V AC/12V DC - 2 HOLDERS
Additional Information
Number of Batteries
1
Manufacturer Information
Brand
STINGER
Manufacturers Part Number
75713
GTIN
00080926757134
UPC
080926757134
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable, Compact, Industrial
Packaging
Weight per each
0.4468
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL (Canada and US), ANSI/UL 913, CE, MSHA
You must have an account to view stock levels

* All prices subject to change.