75454 - Stinger DS Led HL - 120V/100VAC/12VDC - 2 Holders

Streamlight, Inc.

  • $205.81 (Each)
  • $205.81 (Each)

  • $1,234.86 (Per 6)
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
75454
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
75454
Description
Stinger DS Led HL - 120V/100VAC/12VDC - 2 Holders
Stinger, Rechargeable Nimh Battery Battery Type, 800 LM Brightness (Lumens), Anodized Finish, 22.48 CM;8.85 In Length, Aluminum Material, IEC Type A Standards Met, 12 V DC;120 V Voltage Rating, 12.8 Oz;364 G Weight
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926754546 / 00080926754546
Weight per unit
0.3494 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.81 (Each)
Standard Packaging
$1,234.86 (Per 6)
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
Aluminum
Voltage Rating
120 V;12 V dc
Lamp Type
LED
Battery Size
Nickel-Metal Hydride
Material, Color, and Finish
Finish
Anodized
Body Material
Aluminum
Color
Black
Dimensions and Weight
Length
8.85 in;22.48 cm
Descriptions
Product Type
Stinger
Long Description
Stinger, Rechargeable NiMH Battery Battery Type, 800 lm Brightness (Lumens), Anodized Finish, 22.48 cm;8.85 in Length, Aluminum Material, IEC Type A Standards Met, 12 V dc;120 V Voltage Rating, 12.8 oz;364 g Weight
Short Description
Stinger, Anodized, 800 lm, 12 V dc, 8.85 in L, 1 CT
extra long description
RECHARGEABLE TYPE; BLACK COLOR; CE APPROVAL; ALUMINUM BODY MATERIAL; LED LAMP TYPE; NICKEL-METAL HYDRIDE BATTERY SIZE; 1 BATTERY(S); YES BATTERY INCLUDED; STINGER DS[R] BRAND; INTENSITY 800 LUMEN; RUN TIME 5 HOUR (LOW), 1.5 HOUR (HIGH); BEAM DISTANCE 310 METER; MAXIMUM CANDELA 24000; INCLUDES 120 VOLT AC/12 VOLT DC CORD
Additional Information
Intensity 800 Lumen; Run Time 5 Hour (Low), 1.5 Hour (High); Beam Distance 310 Meter; Maximum Candela 24000; Includes 120 Volt AC/12 Volt DC Cord
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Description
STINGER DS LED HL - 120V/100VAC/12VDC - 2 HOLDERS
Additional Information
Standards Met
IEC Type A
package quantity
1 ct
Brightness (Lumens)
800 lm
Battery Type
Rechargeable NiMH Battery
Battery Included
Yes
Number of Batteries
1
Manufacturer Information
Manufacturers Part Number
75454
Brand
Streamlight, Inc.
GTIN
00080926754546
UPC
080926754546
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Rechargeable
Packaging
Weight
12.8 oz;364 g
Weight per each
0.3494
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat