FS100 - 1" Ready Sleeve

Specseal

  • $42.78 (Each)
  • $42.78 (Each)

  • $256.68 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
FS100
Manufacturer
Specseal
Manufacturer's Part Number
FS100
Description
1" Ready Sleeve
Ready Sleeve 1" Firestop Sleeve
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Pin & Sleeve Devices
UNSPSC
46191507 - Passive firestop system
UPC/GTIN
730573201008 / 00730573201008
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.78 (Each)
Standard Packaging
$256.68 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
FS100 - Small Image
 
FS100 - Large Image
 
FS100 - Large Image
Attachments
 
 
FS100 - Specification Sheet
Other Links
 
 
FS100 - Other
 
FS100 - Other
Features
Shape
Cylinder
Material
Thick Steel
Material, Color, and Finish
Color
Silver
Descriptions
Description
1" READY SLEEVE
extra long description
STI FS100 Ready Sleeve 1"
Short Description
Ready Sleeve 1"
Product Type
Ready Sleeve 1"
Long Description
Ready Sleeve 1" Firestop Sleeve
Special Features
Complete kit including wall labels., Offered in three sizes: 1in., 2 in., & 4 in. diam., Sized for assemblies up to 10 in. thick., Oversized escutcheon plates and gaskets available for larger openings.
Construction
Designed for new cabling penetrations where sleeves are required. Includes a preformed steel sleeve with rolled edges, steel escutcheon plates with intumescent gaskets, and a dosage of our SpecSeal SSP Firestop Putty
Additional Information
dimensions
1
fire rating
1-2
included
Complete Kit - Includes: Sleeve, all mounting hardware, firestopping materials
Opening Type
Electrical Through-Penetrations, Cable Through-Penetrations
installation type
Screws
Manufacturer Information
Brand
Specseal
Manufacturers Part Number
FS100
GTIN
00730573201008
UPC
730573201008
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Firestop Sleeve
Packaging
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-10 - 120
standard
ASTM E814, UL 1479, CAN/ULC S115
Application
Common constructions including concrete floors, concrete walls, concrete block walls, and gypsum board/stud wall assemblies up to 10" (250 mm) thick.
Mounting
Walls or Floors
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.