BPJ2016AL - Alum Backplate 20X16

Robroy/Stahlin

  • $91.94 (Each)
  • $91.94 (Each)
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
BPJ2016AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BPJ2016AL
Description
Alum Backplate 20X16
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 13 Inch; 17 Inch; 0.09 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215858 / 00785928215858
Weight per unit
2.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.94 (Each)
Resources
Attachments
 
 
BPJ2016AL - Specification Sheet
Images
 
 
BPJ2016AL - Small Image
 
BPJ2016AL - Large Image
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
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.09 INCH
Width
13 INCH
Height
17 INCH
Descriptions
Product Type
Enclosure Back Panel
Description
ALUM BACKPLATE 20X16
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 13 INCH; 17 INCH; 0.09 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Commodity Description
Enclosure General Accessories
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 13 INCH; 17 INCH; 0.09 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Manufacturers Part Number
BPJ2016AL
Brand
Robroy/Stahlin
Model
BP
GTIN
00785928215858
UPC
785928215858
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
2.875
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BPJ2016AL.
Jump To:

Cross Referenced

These items are similar to BPJ2016AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PA206 Allied Moulded Products 85339920960
AB-2016AP Austin Electrical Enclosures 00707353012024
AW2016AP Eaton B-Line 00782051703221
A2016P E-Box 00806101023210
A2068 Hammond Manufacturing 00623980821948
A20P16AL nVent-Thermal Management 00783510234102
BPJ2016AL Robroy Industries 00785928215858
ABP2016A Vynckier Enclosure Systems 00635394000123
ALNP2016 Wiegmann 00786725364466
HW-MP2016A Wiegmann 00786725858064

* All prices subject to change.

Begin Live Chat