BP1614AL - 16X14 Back Plate

Robroy/Stahlin

  • $52.13 (Each)
  • $52.13 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BP1614AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP1614AL
Description
16X14 Back Plate
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215704 / 00785928215704
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.13 (Each)
Resources
Images
 
 
BP1614AL - Small Image
 
BP1614AL - Large Image
Attachments
 
 
BP1614AL - Specification Sheet
Features
Material
3003 H14 Aluminum
Dimensions and Weight
Thickness
0.08 INCH
Width
12-7/8 INCH
Height
14-7/8 Inch
Descriptions
Product Type
Enclosure Back Panel
Description
16X14 BACK PLATE
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 12-7/8 INCH; 14-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 12-7/8 INCH; 14-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Commodity Description
Enclosure General Accessories
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Manufacturers Part Number
BP1614AL
Brand
Robroy/Stahlin
Model
BP
GTIN
00785928215704
UPC
785928215704
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
1.5
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of BP1614AL.
Jump To:

Cross Referenced

These items are similar to BP1614AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PA164 Allied Moulded Products 00085339916796
AB-1614JPA Austin Electrical Enclosures 00707353010037
AW1614AP Eaton B-Line 00782051703825
A1614PJ E-Box 00806101023197
14A1513 Hammond Manufacturing 00623980821665
A16P14AL nVent-Thermal Management 00783510556808
BP1614AL Robroy Industries 00785928215704
HW-MP1614A Wiegmann 00786725858040
P1614AL Wiegmann 00786725334803

* All prices subject to change.

false