8432R - 3/4" NM L/T 800' Reel

SPX

  • $1.06 (Per Foot)
  • $1.06 (Per Foot)

  • $105.70 (Per 100 Feet)

  • $845.60 (Per 800 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8432R
Manufacturer's Part Number
Description
3/4" NM L/T 800' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843216
Weight per unit
0.2187 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.06 (Per Foot)
Carton
$845.60 (Per 800 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
67,433 Feet
Resources
Images
 
 
8432R - Small Image
 
8432R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67,433 Feet

Location search:

* All prices subject to change.

Begin Live Chat