843103 - D152244P03 17" Length

SPX

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.99 (Per 100)

  • $370.75 (Per 515)
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
843103
Manufacturer's Part Number
Description
D152244P03 17" Length
Liquid Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors and Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Black (Optional);Gray (Standard) Color, 0.622 to 0.642 In (Inner);0.820 to 0.840 In (Outer) Diameter, For Use With Metallic Connectors , 17 In Length, Made In Usa, PVC Material, +75 °C Maximum Operating Temperature, -18 °C Minimum Operating Temperature, 100 PK Package Quantity, Quick Installation, Cuts With Utility Kni
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
098922300005
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$370.75 (Per 515)
Stock Availability
Local Store
Find nearby stock
All Stores
125,171
Resources
Images
 
 
843103 - Small Image
 
843103 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 125,171