8424 - 1-1/4" N/M LT 90D Conn Gy

SPX

  • $16.58 (Each)
  • $16.58 (Each)

  • $82.90 (Per 5)

  • $414.50 (Per 25)

  • $1,658.00 (Per 100)

In-Stock: 13 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
8424
Manufacturer's Part Number
8424
Description
1-1/4" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/4 In Knockout Size, 5.200 In Length, Nylon Material, 5/25 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884240
Weight per unit
0.334 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.58 (Each)
Carton
$82.90 (Per 5)
Standard Packaging
$414.50 (Per 25)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
2,355
Resources
Images
 
 
8424 - Small Image
 
8424 - Large Image
Features
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.200 in
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit Connector
Non-Metallic Liquid-Tight Conduit Connector
Long Description
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1-1/4 in Knockout Size, 5.200 in Length, Nylon Material, 5/25 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 1
Short Description
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1-1/4 in, Nylon, Gray, 5/25 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C
Description
1-1/4" N/M LT 90D CONN GY
Additional Information
Connection Orientation
90 °
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in
Connection Type
NPT
Knockout Size
1-1/4 in
Standards Met
cULus Listed File No. E197675
package quantity
5/25 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8424
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
7 lb
Weight per each
0.334
Carton
5
Package
25
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
Total availability: 2,355

Location search:
These alternate items can be purchased instead of 8424.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8424.

1-1/4" N/M LT 90D Conn Gy
  • Our Part #: NMLT90125
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 25 ($414.50)
NMLT90125 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 8424, though they may not be 100% alike.

Non-Metallic 90° Connector, 1-1/4 In Trade Size, Plastic, Gray, 4.44 In Length, ...
  • Our Part #: NMLT90125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NMLT90125
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($138.64) · 25 ($693.22)
NMLT90125 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.73

Each

QTY:
Each
Add

* All prices subject to change.