8411 - 1-1/2" N/M LT Straight Conn Gy

SPX

  • $12.86 (Each)
  • $12.86 (Each)

  • $128.64 (Per 10)

  • $1,286.42 (Per 100)
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
8411
Manufacturer's Part Number
88411
Description
1-1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.67 In Diameter, 1-1/2 In Knockout Size, 2.7 In Length, Nylon Material, 2/10 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884110
Weight per unit
0.293 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.86 (Each)
Carton
$12.86 (Each)
Standard Packaging
$128.64 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
3,062
Resources
Images
 
 
8411 - Small Image
 
8411 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,062

Location search:
These alternate items can be purchased instead of 8411.
Jump To:

Similar Items

Similar items are close alternatives to 8411, though they may not be 100% alike.

Non-Metallic Straight Connector, 1-1/2 In Trade Size, Plastic, Gray, 2.155 In Le...
  • MFR Part #: NMLT150
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($32.23) · 10 ($161.15) ·
NMLT150 - Arlington Industries

Check local availability

Total Availability: In Stock

Book Price

$16.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat