YB0X - 18-12 Scotchlok

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
YB0X
Manufacturer
3M
Manufacturer's Part Number
Y-BOX
Description
18-12 Scotchlok
Spring Connector Yellow (Boxed)
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007200413 / 00054007200413
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
YB0X - Small Image
 
YB0X - Large Image
Installation Sheets
 
 
YB0X - Installation Sheet
Attachments
 
 
YB0X - Specification Sheet
Features
Wire Size
22 TO 10 AWG
Voltage Rating
600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN)
Material, Color, and Finish
Shell Material
POLYVINYL CHLORIDE/STEEL
Color
Yellow
Descriptions
Product Type
Spring Connector
Description
18-12 SCOTCHLOK
extra long description
FIN; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (5 TO 8) #22 TO (1) #10; LIVE ACTION SPRING; POLYVINYL CHLORIDE/STEEL SHELL MATERIAL; YELLOW COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 100 PER BOX; APPROVAL UL, CSA, CE; Y MODEL; WITH VINYL SKIRT
Long Description
WIRE CONNECTOR, WIRE SIZE 18 TO 12 GAUGE; YELLOW; STANDARD PACKAGE 100 PER BOX; APPROVAL UL; SCOTCHLOK[T] BRAND
Commodity Description
Solderless Connectors - Small Terminals & Connectors
Additional Information
WITH VINYL SKIRT
Additional Information
Maximum Wire Combination Size
(1) #10
Minimum Wire Combination Size
(5 TO 8) #22
Wire Type
COPPER, SOLID/STRANDED
Spring Type
LIVE ACTION
Manufacturer Information
Manufacturers Part Number
Y-BOX
Brand
Scotchlok[T]
Model
SURFACE RACEWAY, 1-PIECE LATCHING SINGLE CHANNEL TYPE; RIGID PVC MATERIAL; INTERNATIONAL GRAY FINISH; 6 FT; 0.77 INCH; 0.46 INCH; COMMUNICATION, DATA, FIBER OPTIC, POWER, VOICE, VIDEO CABLE TYPE; UL, CE APPROVAL; 50 V VOLTAGE RATING
GTIN
00054007200413
UPC
054007200413
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
FIN
Availability
Status
Inactive
Packaging
Standard Package
100 PER BOX
Weight per each
0
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
221 DEG F
Approval
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.