WL5 - Wire Pulling Lubricant Gel, 5 Gallons

3M

  • $104.83 (Each)
  • $104.83 (Each)

In-Stock: 0 available locally (Houston RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
WL5
Manufacturer
3M
Manufacturer's Part Number
7000031543
Description
Wire Pulling Lubricant Gel, 5 Gallons
3M™ Wire Pulling Lubricant WL Is A Translucent Polymer Gel That Acts As An Excellent Lubricant For Pulling Both Electrical and Communication Cable. This Lubricant Gel Wipes Off The Cable Quickly and Cleanly Before Terminating or Splicing. The Lubricant Has A Low Coefficient Of Friction Which Lessens The Chance Of Cable Jacket Damage From High Pulling Forces.
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007506249 / 00054007506249
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.83 (Each)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
WL5 - Small Image
 
WL5 - Large Image
Attachments
 
 
WL5 - Specification Sheet
Other Links
 
 
WL5 - Other
 
WL5 - Other
Descriptions
Description
WIRE PULLING LUBRICANT GEL, 5 GALLONS
Product Type
3M™ Wire-Pulling Lubricant WL
Features
3M™ Wire Pulling Lubricant WL is a consistent gel that does not liquefy, or separate with hot or cold aging. It stays thick, smooth and ready to apply. Temperature range of 20 to 110 degrees F (-6.7 to 43 degrees C).
extra long description
3M 7000031543 3M™ Wire-Pulling Lubr
Long Description
3M™ Wire Pulling Lubricant WL is a translucent polymer gel that acts as an excellent lubricant for pulling both electrical and communication cable. This lubricant gel wipes off the cable quickly and cleanly before terminating or splicing. The lubricant has a low coefficient of friction which lessens the chance of cable jacket damage from high pulling forces.
Special Features
Translucent White
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000031543
GTIN
00054007506249
UPC
054007506249
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Gel
Packaging
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
Lubricant
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WL5.
Jump To:

Cross Referenced

These items are similar to WL5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WL5 3M Electrical Products 00054007506249
D-640 American Polywater 00027868002403
GEL5 Greenlee 00783310352136
31-375 Ideal Industries 783250313754
31375 Ideal Industries 00783250313754
79-203 Gardner Bender 00032076792039
79203 Gardner Bender 03207679203

* All prices subject to change.