STDC - Scotchcode Wire Marker Tape Dispenser W/Tape STD-C

Scotchcode

  • $61.59 (Each)
  • $61.59 (Each)

  • $1,539.75 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
STDC
Manufacturer
Scotchcode
Manufacturer's Part Number
STDC
Description
Scotchcode Wire Marker Tape Dispenser W/Tape STD-C
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121756 / 00054007121756
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.59 (Each)
Standard Packaging
$1,539.75 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
STDC - Small Image
 
STDC - Large Image
Attachments
 
 
STDC - Specification Sheet
Brochures
 
 
STDC - Brochure
Other Links
 
 
STDC - Other
 
STDC - Other
Descriptions
Description
SCOTCHCODE WIRE MARKER TAPE DISPENSER W/TAPE STD-C
Long Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Special Features
Pre-printed
Product Type
3M™ Scotchcode™ Wire Marker Tape Dispenser STD
Features
3M™ ScotchCode™ Wire Marker Tape Dispenser STD features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).
extra long description
3M 7000031515 3M™ ScotchCode™ Wire
Manufacturer Information
Manufacturers Part Number
STDC
Brand
ScotchCode
GTIN
00054007121756
UPC
054007121756
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight per each
3.7
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wire Marking
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of STDC.
Jump To:

Cross Referenced

These items are similar to STDC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STD-C 3M Electrical Products 00054007121756
PMD-NEMA Panduit 00074983343874

* All prices subject to change.