STD09X - Scotchcode Wire Marker Tape Dispenser W/Tape

Scotchcode

  • $62.74 (Each)
  • $62.74 (Each)

  • $627.40 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
STD09X
Manufacturer
Scotchcode
Manufacturer's Part Number
STD09X
Description
Scotchcode Wire Marker Tape Dispenser W/Tape
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007495185 / 00054007495185
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.74 (Each)
Standard Packaging
$627.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
STD09X - Small Image
 
STD09X - Large Image
Attachments
 
 
STD09X - Specification Sheet
Brochures
 
 
STD09X - Brochure
Other Links
 
 
STD09X - Other
 
STD09X - Other
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
SCOTCHCODE WIRE MARKER TAPE DISPENSER W/TAPE
Product Type
3M™ Scotchcode™ Wire Marker Tape Dispenser STD
Features
3M™ ScotchCode™ Wire Marker Tape Dispenser STD features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).
extra long description
3M 7000058253 3M™ ScotchCode™ Wire
Special Features
Pre-printed
Long Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Manufacturer Information
Brand
ScotchCode
Manufacturers Part Number
STD09X
GTIN
00054007495185
UPC
054007495185
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight per each
0.013
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat