SPB02 - Scotchcode Pre-Printed Wire Marker Book SPB-02

Scotchcode

  • $34.80 (Each)
  • $34.80 (Each)

  • $174.00 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SPB02
Manufacturer
Scotchcode
Manufacturer's Part Number
SPB02
Description
Scotchcode Pre-Printed Wire Marker Book SPB-02
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, A to Z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499527 / 00054007499527
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.80 (Each)
Standard Packaging
$174.00 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
312
Resources
Images
 
 
SPB02 - Small Image
 
SPB02 - Large Image
 
SPB02 - Large Image
Attachments
 
 
SPB02 - Specification Sheet
Brochures
 
 
SPB02 - Brochure
Other Links
 
 
SPB02 - Other
 
SPB02 - Other
Features
Material
Vinyl Impregnated Cloth Film
Material, Color, and Finish
Backing Material
Vinyl Impregnated Cloth Film
Dimensions and Weight
Length
1.37 in
Width
0.22 in
Thickness
10 mil;0.25 mm
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, a to z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA
Features
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the
Special Features
Suitable to Mark Electrical Wires and Terminal Strips Quickly
Short Description
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3
extra long description
3M 7000132479 3M™ ScotchCode™ Pre-P
Description
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02
Additional Information
Tensile Strength
42 lb/in
Legend
a to z, 0 to 15, +, -, /
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+150 °F;+66 °C
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Adhesive Material
Natural Rubber
adhesion strength
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing)
Made in USA
yes
package quantity
1 BG;5 CT
Manufacturer Information
Manufacturers Part Number
SPB02
Brand
ScotchCode
sub brand
3M(R)
GTIN
00054007499527
UPC
054007499527
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight
0.13 lb/EA
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marking Wire and Cable
These alternate items can be purchased instead of SPB02.
Jump To:

Similar Items

Similar items are close alternatives to SPB02, though they may not be 100% alike.

Wire Marker Book, Vinyl Cloth Material, A - Z, +, -, 0 - 15 Legend, 5-1/2 In Len...
  • Our Part #: WMAZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WM-A-Z
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($392.80)
WMAZ - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.28

Each

QTY:
Each
Add
Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impre...
  • Our Part #: 44102
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-102
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($127.05)
44102 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.41

Each

QTY:
Each
Add
Stronghold PCMB-2 Pre-Printed Wire Marker Books Are Conveniently Pocket-Sized an...
  • Our Part #: PCMB2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PCM-B2
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.00)
PCMB2 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.40

Each

QTY:
Each
Add

* All prices subject to change.