SLW - Wire Marker Tape Dispenser W/Tape, 1" X 5"

3M

  • $67.84 (Each)
  • $67.84 (Each)

  • $678.40 (Per 10)
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
SLW
Manufacturer
3M
Manufacturer's Part Number
7000031502
Description
Wire Marker Tape Dispenser W/Tape, 1" X 5"
3M™ Scotchcode™ Write-On Dispensers Are Self-Laminating and Handy For Identifying Wire and Cable As Well As Household, Automotive, Plumbing and Sporting Equipment.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121770 / 00054007121770
Weight per unit
0.0354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.84 (Each)
Standard Packaging
$678.40 (Per 10)
Resources
Images
 
 
SLW - Small Image
 
SLW - Large Image
Attachments
 
 
SLW - Specification Sheet
Brochures
 
 
SLW - Brochure
Other Links
 
 
SLW - Other
 
SLW - Other
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
3M™ ScotchCode™ Write-On Dispensers are self-laminating and handy for identifying wire and cable as well as household, automotive, plumbing and sporting equipment.
Product Type
3M™ Scotchcode™ Wire Marker Write-On Dispensers
extra long description
3M 7000031502 3M™ ScotchCode™ Wire
Features
Rely on the durability of this 3M™ ScotchCode™ SLW Write-On Dispenser. It's constructed from sturdy plastic to protect the die-cut adhesive markers. The refillable dispenser comes with a roll of tape that has a pressure-sensitive adhesive made from acrylic, which adheres easily to many surfaces to provide a lasting label. A transparent vinyl film protects writing on the tape while allowing easy identification of specific wires and cables on a variety of electrical projects. Around the house, you'll find a
Description
WIRE MARKER TAPE DISPENSER W/TAPE, 1" X 5"
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000031502
GTIN
00054007121770
UPC
054007121770
Taxonomies, Classifications, and Categories
Type
Write-On Dispenser with Tape & Pen
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.0354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat