SGRBAG - Secure Grip Wire Connector SG-R, RD, 500/Bag

3M

  • $100.75 (Per 500)
  • $0.20 (Each)

  • $100.75 (Per 500)

  • $201.49 (Per 1,000)

  • $1,007.45 (Per 5,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SGRBAG
Manufacturer
3M
Manufacturer's Part Number
SGRBAG
Description
Secure Grip Wire Connector SG-R, RD, 500/Bag
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926052 / 00076308926052
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.20 (Each)
Carton
$100.74 (Per 500)
Standard Packaging
$1,007.45 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
168,000
Resources
Images
 
 
SGRBAG - Small Image
 
SGRBAG - Large Image
Attachments
 
 
SGRBAG - Specification Sheet
Descriptions
Product Type
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180513 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Description
SECURE GRIP WIRE CONNECTOR SG-R, RD, 500/BAG
Long Description
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Special Features
Robust spring design for high performance holding power
Manufacturer Information
Brand
3M
Manufacturers Part Number
SGRBAG
GTIN
00076308926052
UPC
076308926052
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Secure Grip Wire Connectors
Availability
minimum qty
500
Packaging
Weight per each
0.0007
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed

* All prices subject to change.