SF401AF - Securefit Protective Eyewear, Clear/Antifog

Securefit

  • $8.80 (Each)
  • $8.80 (Each)

  • $176.00 (Per 20)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SF401AF
Manufacturer
Securefit
Manufacturer's Part Number
7100112435
Description
Securefit Protective Eyewear, Clear/Antifog
Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, Clear (Temple) Color, 2.5 In;6.35 CM Depth, Plastic (Frame);Polycarbonate (Lens) Material, 13.97 CM;5.5 In Overall Height, 13.97 CM;5.5 In Overall Width, 20 Ca Package Quantity, One Size Size, Color-Accented Temples, Rubber Temple Tips, Soft Rubber Nose Bridge, Wide Viewing Area Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181803 - Eye shields
UPC/GTIN
078371662110 / 00078371662110
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.80 (Each)
Carton
$176.00 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
84
Resources
Images
 
 
SF401AF - Small Image
 
SF401AF - Small Image
 
SF401AF - Large Image
 
SF401AF - Large Image
Specifications Sheets
 
 
SF401AF - Specification Sheet
Brochures
 
 
SF401AF - Brochure
Other Links
 
 
SF401AF - Other
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
Plastic (Frame);Polycarbonate (Lens)
Material, Color, and Finish
Color
Clear (Temple)
Dimensions and Weight
Size
One Size
Depth
2.5 in;6.35 cm
Descriptions
Product Type
Protective Eyewear
Long Description
Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, Clear (Temple) Color, 2.5 in;6.35 cm Depth, Plastic (Frame);Polycarbonate (Lens) Material, 13.97 cm;5.5 in Overall Height, 13.97 cm;5.5 in Overall Width, 20 CA Package Quantity, One Size Size, Color-Accented Temples, Rubber Temple Tips, Soft Rubber Nose Bridge, Wide Viewing Area Special Features, ANSI Z87.1-2015 Standards Met, 0.07 lb Weight
Features
3M(TM) SecureFit(TM) 400 Series features soft adjustable nose pads, dual injected temples, and proprietary 3M(TM) Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.3M(TM) SecureFit(TM) Protective Eyewear Series 400 naturally adjusts the temples to individual head sizes for a customized fit to each person. This self-adjusting feature is possible through 3M’s proprietary Pressure Diffusi
Short Description
Protective Eyewear, Plastic (Frame);Polycarbonate (Lens), Clear (Temple), 20 CA
Special Features
Color-Accented Temples, Rubber Temple Tips, Soft Rubber Nose Bridge, Wide Viewing Area
Description
SECUREFIT PROTECTIVE EYEWEAR, CLEAR/ANTIFOG
extra long description
3M 7100112435 3M™ SecureFit™ 400 Se
Additional Information
package quantity
20 CA
Overall Height
5.5 in;13.97 cm
Overall Width
5.5 in;13.97 cm
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Brand
Securefit
Manufacturers Part Number
7100112435
GTIN
00078371662110
UPC
078371662110
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.07 lb
Weight per each
0.063
Carton
20
Uses, Certifications, and Standards
Application
Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 84

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lee's Summit
9 View Store

M-Z

Location Stock Available
Roswell
13 View Store

* All prices subject to change.

Begin Live Chat