SDR1 - Scotchcode Wire Marker Tape Refill Roll SDR-1

3M

  • $5.78 (Each)
  • $5.78 (Each)

  • $57.80 (Per 10)

In-Stock: 0 available locally (Kilgore, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SDR1
Manufacturer
3M
Manufacturer's Part Number
SDR1
Description
Scotchcode Wire Marker Tape Refill Roll SDR-1
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093701 / 00054007093701
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Standard Packaging
$57.80 (Per 10)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
485
Resources
Images
 
 
SDR1 - Small Image
 
SDR1 - Large Image
Attachments
 
 
SDR1 - Specification Sheet
Brochures
 
 
SDR1 - Brochure
Other Links
 
 
SDR1 - Other
 
SDR1 - Other
Descriptions
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Pre-printed
Description
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-1
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
extra long description
3M 7000058255 3M™ ScotchCode™ Wire
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
Manufacturer Information
Brand
3M
Manufacturers Part Number
SDR1
GTIN
00054007093701
UPC
054007093701
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.007
Carton
1
Package
10
These alternate items can be purchased instead of SDR1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SDR1.

Scotchcode Wire Marker Tape Refill Roll SDR-1
  • Our Part #: SER1
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($57.80) ·
SER1 - Minnesota Mining (3M)

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.78

Each

QTY:
Each
Add
There were no add-on items found for SDR1.

* All prices subject to change.