RV186Q - Highland Vinyl Ins Ring Term, 22-18awg

Scotchlok

  • $9.49 (Each)
  • $9.49 (Each)

  • $94.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RV186Q
Manufacturer
Scotchlok
Manufacturer's Part Number
RV18-6Q
Description
Highland Vinyl Ins Ring Term, 22-18awg
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600450 / 00051128600450
Weight per unit
0.0059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Carton
$94.90 (Per 10)
Resources
Images
 
 
RV186Q - Small Image
 
RV186Q - Large Image
Attachments
 
 
RV186Q - Specification Sheet
Other Links
 
 
RV186Q - Other
Descriptions
Features
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
HIGHLAND VINYL INS RING TERM, 22-18AWG
extra long description
3M 7000133682 3M™ Highland™ Vinyl I
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
RV18-6Q
GTIN
00051128600450
UPC
051128600450
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.0059
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels
There were no add-on items found for RV186Q.

* All prices subject to change.