MP354142BLK - Dual Lock Reclosable Fastener, BK, 1" X 5yd

Dual Lock

  • $140.88 (Each)
  • $140.88 (Each)

  • $704.40 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
MP354142BLK
Manufacturer
Dual Lock
Manufacturer's Part Number
MP3541MP3542
Description
Dual Lock Reclosable Fastener, BK, 1" X 5yd
3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542 Is The Convenient Alternative to Traditional Fastening Methods, Such As Screws, Nuts or Bolts. It Is Designed to Deliver A Durable, Reclosable Fastening Solution (Which Can Be Opened and Closed Multiple Times) Which Bonds to A Variety Of Substrates Including Many Plastics and Low Surface Energy Materials.
Slang Terms

Categories
Anchor and Fasteners - Miscellaneous
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
051131064836 / 00051131064836
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.88 (Each)
Standard Packaging
$704.40 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
MP354142BLK - Small Image
 
MP354142BLK - Large Image
Brochures
 
 
MP354142BLK - Brochure
Other Links
 
 
MP354142BLK - Other
Descriptions
Description
DUAL LOCK RECLOSABLE FASTENER, BK, 1" X 5YD
Long Description
3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) which bonds to a variety of substrates including many plastics and low surface energy materials.
Product Type
3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542
extra long description
3M 7000051882 3M™ Dual Lock™ Reclos
Features
Unlock SimplicityDurable and secure, 3M™ Dual Lock™ Reclosable Fastener MP3541/MP3542 has exceptional strength through its interlocking mushroom-shaped heads, providing up to 5X the tensile strength of typical hook-and-loop products. This trial bag contains both Type 400 and Type 170 stem densities, which can both mate to Type 250. 3M designed this fastener with a synthetic rubber-based black PE foam tape protected by a removable, film liner. This pressure sensitive adhesive features quick stick and a shor
Manufacturer Information
Brand
Dual Lock
Manufacturers Part Number
MP3541MP3542
GTIN
00051131064836
UPC
051131064836
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Packaging
Weight per each
0.88
Carton
1
Package
5
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.