MP+1.4X11 - Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"

3M

  • $31.77 (Each)
  • $31.77 (Each)

  • $317.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MP+1.4X11
Manufacturer
3M
Manufacturer's Part Number
7000006381
Description
Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"
3M™ Fire Barrier Moldable Putty Stix MP+ Is A One-Part, Re-Enterable, Intumescent Putty That Can Be Easily Formed to Firestop Through Penetrations and Blank Openings In Fire-Rated Assemblies. We Formulated This Dark Red, Easily Moldable Putty Stick to Provide Up to 4 Hours Of Fire Protection. These Putty Stix Also Produce A Draft and Cold Smoke Seal and Help Reduce Noise Transfer.
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115165269 / 00051115165269
Weight per unit
0.1058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.77 (Each)
Standard Packaging
$317.70 (Per 10)
Resources
Images
 
 
MP+1.4X11 - Small Image
 
MP+1.4X11 - Large Image
Attachments
 
 
MP+1.4X11 - Specification Sheet
Brochures
 
 
MP+1.4X11 - Brochure
Other Links
 
 
MP+1.4X11 - Other
 
MP+1.4X11 - Other
Descriptions
Description
FIRE BARRIER MOLDABLE PUTTY STIX,RED,1.4" X 11"
Product Type
3M™ Fire Barrier Moldable Putty Stix MP+
extra long description
3M 7000006381 3M™ Fire Barrier Mold
Features
Moldable FirestopConformable and ready-to-use, 3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, intumescent firestop containing a synthetic elastomer. The intumescent property of this material allows 3M™ Fire Barrier Moldable Putty Stix MP+ to expand and help maintain a firestop penetration seal for up to 4 hours. 3M designed this putty to be easily moldable by hand, conforming into required shapes. This firestop also exhibits excellent adhesion to a full range of construction substrates and penetra
Long Description
3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, re-enterable, intumescent putty that can be easily formed to firestop through penetrations and blank openings in fire-rated assemblies. We formulated this dark red, easily moldable putty stick to provide up to 4 hours of fire protection. These putty stix also produce a draft and cold smoke seal and help reduce noise transfer.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000006381
GTIN
00051115165269
UPC
051115165269
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.1058
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of MP+1.4X11.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MP+1.4X11.

Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"
  • Our Part #: MP52+
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($317.70)
MP52+ - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.77

Each

QTY:
Each
Add

* All prices subject to change.