MH14516RSX - Scotchlok Ring Heatshrink

Scotchlok

  • $1.62 (Each)
  • $1.62 (Each)

  • $161.77 (Per 100)

  • $4,044.25 (Per 2,500)

In-Stock: 0 available locally (Ruston, LA) (change location)
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
MH14516RSX
Manufacturer
Scotchlok
Manufacturer's Part Number
MH14516RSX
Description
Scotchlok Ring Heatshrink
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal Ensures An Ideal Fit and Offers Reliable Performance. The Brazed-Seam Barrel Is Covered By An Adhesive-Lined Polyolefin Tubing to Offer Moisture-Seal Protection. It Withstands Temperatures Of 221 Degrees F (105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128589069 / 00051128589069
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Carton
$161.77 (Per 100)
Standard Packaging
$4,044.25 (Per 2,500)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
50
Resources
Images
 
 
MH14516RSX - Small Image
 
MH14516RSX - Large Image
Attachments
 
 
MH14516RSX - Specification Sheet
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
SCOTCHLOK RING HEATSHRINK
Product Type
3M™ Scotchlok™ Heat Shrink Brazed Seam Ring Tongues
extra long description
3M 7000133390 3M™ Scotchlok™ Heat S
Long Description
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Special Features
Standard
Additional Information
Stud Size
5/16 INCH
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MH14516RSX
GTIN
00051128589069
UPC
051128589069
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
RING
Packaging
Weight per each
0.032
Carton
100
Package
2500
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MH14516RSX.
Jump To:

Cross Referenced

These items are similar to MH14516RSX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH14-516RSX 3M Electrical Products 00051128589069
MH14516RSK 3M Electrical Products 00054007063377
31316-B10 ILSCO 00783669998412
12232 Morris 00601986122320
PH14-56R-Q Panduit 00074983818082
R6B-56HS Penn-Union 00785037902151
B-106-1802 Pentair Thermal Management n/a

* All prices subject to change.

Begin Live Chat