LFV186Q - Highland Vinyl Ins Locking Fork Term, 22-18awg

Scotchlok

  • $11.91 (Each)
  • $11.91 (Each)

  • $119.10 (Per 10)
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
LFV186Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV186Q
Description
Highland Vinyl Ins Locking Fork Term, 22-18awg
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600207 / 00051128600207
Weight per unit
0.0077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Standard Packaging
$119.10 (Per 10)
Resources
Images
 
 
LFV186Q - Small Image
 
LFV186Q - Large Image
Attachments
 
 
LFV186Q - Specification Sheet
Other Links
 
 
LFV186Q - Other
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
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Description
HIGHLAND VINYL INS LOCKING FORK TERM, 22-18AWG
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Locking Forks
extra long description
3M 7010400993 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
LFV186Q
GTIN
00051128600207
UPC
051128600207
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Packaging
Weight per each
0.0077
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat