ITCSN11009BULK - Heavy-Wall Heat Shrink Cable Sleeve, 9", 2-4/0awg

3M

  • $12.97 (Each)
  • $12.97 (Each)

  • $1,297.00 (Per 100)
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
ITCSN11009BULK
Manufacturer
3M
Manufacturer's Part Number
IT1.100BK9"L
Description
Heavy-Wall Heat Shrink Cable Sleeve, 9", 2-4/0awg
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089704 / 00054007089704
Weight per unit
9.613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.97 (Each)
Carton
$1,297.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Images
 
 
ITCSN11009BULK - Small Image
 
ITCSN11009BULK - Large Image
Brochures
 
 
ITCSN11009BULK - Brochure
Other Links
 
 
ITCSN11009BULK - Other
 
ITCSN11009BULK - Other
Attachments
 
 
ITCSN11009BULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat