ITCSN0800 - Heavy-Wall Heat Shrink Cable Sleeve, 6"

3M

  • $31.59 (Each)
  • $31.59 (Each)

  • $379.08 (Per 12)
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
ITCSN0800
Manufacturer
3M
Manufacturer's Part Number
IT0.800BK6"P
Description
Heavy-Wall Heat Shrink Cable Sleeve, 6"
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128600771 / 00051128600771
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Standard Packaging
$379.08 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
147
Resources
Images
 
 
ITCSN0800 - Small Image
 
ITCSN0800 - Large Image
Brochures
 
 
ITCSN0800 - Brochure
Other Links
 
 
ITCSN0800 - Other
 
ITCSN0800 - Other
Attachments
 
 
ITCSN0800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat