ITCSN0400 - Heavy-Wall Heat Shrink Cable Sleeve, 6", BK

3M

  • $23.05 (Each)
  • $23.05 (Each)

  • $276.60 (Per 12)
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
ITCSN0400
Manufacturer
3M
Manufacturer's Part Number
IT0.400BK6"P
Description
Heavy-Wall Heat Shrink Cable Sleeve, 6", BK
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128600757 / 00051128600757
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.05 (Each)
Standard Packaging
$276.60 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
ITCSN0400 - Small Image
 
ITCSN0400 - Large Image
Brochures
 
 
ITCSN0400 - Brochure
Other Links
 
 
ITCSN0400 - Other
 
ITCSN0400 - Other
Attachments
 
 
ITCSN0400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ITCSN0400.
Jump To:

Cross Referenced

These items are similar to ITCSN0400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ITCSN-0400-6-BLACK-12-3-PC-PKS 3M Electrical Products 00051128600757
HST0.4-6-3Y Panduit 00074983108305

* All prices subject to change.

Begin Live Chat