IC15WB - Fire Barrier Sealant Ic 15WB+, Yl, 10.1oz

3M

  • $10.66 (Each)
  • $10.66 (Each)

  • $127.92 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IC15WB
Manufacturer
3M
Manufacturer's Part Number
IC15WB+
Description
Fire Barrier Sealant Ic 15WB+, Yl, 10.1oz
Fire Barrier Sealant, 10.1 Oz Cartridge, Latex Base, Light Yellow, Mild Odor, 1.4 Specific Gravity, >93 °C;200 °F Flash Point, 1.15 LB
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115165573 / 00051115165573
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.66 (Each)
Standard Packaging
$127.92 (Per 12)
Resources
Images
 
 
IC15WB - Small Image
 
IC15WB - Large Image
 
IC15WB - Large Image
Specifications Sheets
 
 
IC15WB - Specification Sheet
 
IC15WB - Specification Sheet
Attachments
 
 
IC15WB - Specification Sheet
Other Links
 
 
IC15WB - Other
 
IC15WB - Other
Material, Color, and Finish
Base Type
Latex
Color
Light Yellow
Descriptions
Product Type
Fire Barrier Sealant
Long Description
Fire Barrier Sealant, 10.1 oz Cartridge, Latex Base, Light Yellow, Mild Odor, 1.4 Specific Gravity, >93 °C;200 °F Flash Point, 1.15 lb
Features
Engineered to form a monolithic seal after drying, 3M(TM) Fire Barrier Sealant IC 15WB+ is a yellow, one-part, gun-grade, intumescent firestop sealant that provides up to 3-hour fire protection in tested and listed systems. This helps prevent the spread of fire, smoke and noxious gas, while also acting as an acoustic barrier to help minimize noise transfer.
Short Description
Fire Barrier Sealant, 10.1 oz, Light Yellow
extra long description
3M 7100011413 3M™ Fire Barrier Seal
Description
FIRE BARRIER SEALANT IC 15WB+,YL,10.1OZ
Additional Information
Container Capacity
10.1 oz
Container Type
Cartridge
Physical Form
Paste;Solid
Composition
Calcium Carbonate;Water;Polymer NJTS;Zinc Borate;Sodium Silicate;2-Aminoisobutanol;Quartz Silica
odor
Mild
specific gravity
1.4
Flash Point
>93 °C;200 °F
Standards Met
UL Listed;cUL Listed;MA Standards
package quantity
12 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
IC15WB+
GTIN
00051115165573
UPC
051115165573
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
1.15 lb
Weight per each
0.096
Carton
1
Package
12
You must have an account to view stock levels

* All prices subject to change.