H801RUVEA - H-801R-Uv-Ea, Full Brim, Ratchet, WHT, 20/CS

3M

  • $30.37 (Each)
  • $30.37 (Each)

  • $607.40 (Per 20)
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
H801RUVEA
Manufacturer
3M
Manufacturer's Part Number
H-801R-UV
Description
H-801R-Uv-Ea, Full Brim, Ratchet, WHT, 20/CS
Hard Hat, White, 24 In Length, 21 In Width, 17.75 In Height, 14.7 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
078371659349 / 00078371659349
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.37 (Each)
Standard Packaging
$607.40 (Per 20)
Resources
Images
 
 
H801RUVEA - Small Image
 
H801RUVEA - Large Image
 
H801RUVEA - Large Image
Specifications Sheets
 
 
H801RUVEA - Specification Sheet
Installation Sheets
 
 
H801RUVEA - Installation Sheet
Attachments
 
 
H801RUVEA - Specification Sheet
 
H801RUVEA - Specification Sheet
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
White
Dimensions and Weight
Size
One Size
Length
24 in;60.96 cm
Width
21 in;53.34 cm
Height
17.75 in;45.09 cm
Descriptions
Description
H-801R-UV-EA,FULL BRIM,RATCHET,WHT,20/CS
Product Type
Hard Hat
Long Description
Hard Hat, White, 24 in Length, 21 in Width, 17.75 in Height, 14.7 oz
Features
3M(TM) H-800R-UV Series Full Brim Hard Hat with UVicator(TM) Sensor and Ratchet System is comfortable, tough and lightweight protective headgear that helps protect the head from small falling objects and fixed objects that may be bumped into. This hard hat comes with a Uvicator sensor that changes color as the hard hat is exposed to UV light. The sun’s UV rays can cause a hard hat shell to become brittle and compromise its ability to protect the wearer. With the Uvicator sensor, the hard hat should be repl
Short Description
Hard Hat, One Size, White, Short Brim
Special Features
Replaceable Brow Pad;Smooth Easy Turning 4-Point Ratchet Suspension Uvicator
extra long description
3M H-801R-UV-EA Full Brim,Ratchet,W
Additional Information
package quantity
20 CA
Standards Met
ANSI/ISEA Z89.1-2014 Type 1
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
H-801R-UV
Brand
Minnesota Mining (3M)
GTIN
00078371659349
UPC
078371659349
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Full Brim Hard Hats - Non-vented
Availability
Status
Inactive
Packaging
Weight
14.7 oz
Weight per each
0.96
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial buildings;Construction;Design & Construction;General Manufacturing;Heavy Infrastructure;Industrial Maintenance;Metal Fabrication;Military Maintenance;Military Maintenance;Repair and Operation (MRO);Mining;Oil & Gas;Repair and Operation (MRO);Transportation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H801RUVEA.
Jump To:

Similar Items

Similar items are close alternatives to H801RUVEA, though they may not be 100% alike.

Klein Tools Hard Hats Were Designed and Engineered For Optimal Safety, Comfort a...
  • Our Part #: 60400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 60400
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.58) ·
60400 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.58

Each

QTY:
Each
Add
The Milwaukee® Full Brim Hard Hats Are Designed to Adapt For Your Jobsite. The H...
  • Our Part #: 48731031
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-73-1031
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.99) ·
48731031 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.99

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat