FP30138RED200 - Heat Shrink Thin-Wall Tubing FP-301-3/8-Red-200`

3M

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.61 (Per 100)

  • $147.22 (Per 200)
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
FP30138RED200
Manufacturer
3M
Manufacturer's Part Number
FP0.375RD200'L
Description
Heat Shrink Thin-Wall Tubing FP-301-3/8-Red-200`
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007084938 / 00054007084938
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$147.22 (Per 200)
Resources
Images
 
 
FP30138RED200 - Small Image
 
FP30138RED200 - Large Image
Attachments
 
 
FP30138RED200 - Specification Sheet
Brochures
 
 
FP30138RED200 - Brochure
Other Links
 
 
FP30138RED200 - Other
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
HEAT SHRINK THIN-WALL TUBING FP-301-3/8-RED-200`
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
extra long description
3M 7100020271 3M™ Heat Shrink Thin-
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.375RD200'L
GTIN
00054007084938
UPC
054007084938
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.016
Carton
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat