FP3013448WHITE - Thin-Wall Heat Shrink Tubing, 3/4 - 48", WH

3M

  • $6.61 (Each)
  • $6.61 (Each)

  • $79.32 (Per 12)
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
FP3013448WHITE
Manufacturer
3M
Manufacturer's Part Number
FP301-3/4-48"-WHITE-12 PCS
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", WH
3/4, 2:1 Thin Wall, 48" White, 12 PCS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128596005 / 00051128596005
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Standard Packaging
$79.32 (Per 12)
Resources
Images
 
 
FP3013448WHITE - Large Image
 
FP3013448WHITE - Large Image
Attachments
 
 
FP3013448WHITE - Specification Sheet
Other Links
 
 
FP3013448WHITE - Other
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
WHITE GLOSS
Dimensions and Weight
Length
72513
Descriptions
Product Type
3/4, 2:1 Thin Wall, 48" White, 12 PCS
extra long description
3M FP301-3/4-48"-White-12-Pcs 3/4,
Description
THIN-WALL HEAT SHRINK TUBING, 3/4 - 48", WH
Long Description
3/4, 2:1 Thin Wall, 48" White, 12 Pcs
Additional Information
outside diameter
0.75 IN
Shrink Ratio
2:1
continuous operating temperat
55 Degrees C to +135 Degrees C
Dielectric Strength
900 Volt
Manufacturer Information
Manufacturers Part Number
FP301-3/4-48"-WHITE-12 PCS
Brand
3M
GTIN
00051128596005
UPC
051128596005
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat