FP3013166 - Thin-Wall Heat Shrink Tubing, 3/16, Assorted

3M

  • $25.19 (Each)
  • $25.19 (Each)

  • $251.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FP3013166
Manufacturer
3M
Manufacturer's Part Number
FP0.188AS6"P
Description
Thin-Wall Heat Shrink Tubing, 3/16, Assorted
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135366202 / 00051135366202
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.19 (Each)
Standard Packaging
$251.90 (Per 10)
Resources
Images
 
 
FP3013166 - Small Image
 
FP3013166 - Large Image
Other Links
 
 
FP3013166 - Other
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, 3/16, ASSORTED
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000031557 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.188AS6"P
GTIN
00051135366202
UPC
051135366202
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.0705
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA, ABS
You must have an account to view stock levels
These alternate items can be purchased instead of FP3013166.
Jump To:

Cross Referenced

These items are similar to FP3013166 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP301316ASSORT 3M Electrical Products 00051135366202
HSTT19-YK1 Panduit 00074983907632

* All prices subject to change.