FP30111648 - Thin-Wall Heat Shrink Tubing, 1/16 - 48", BK

3M

  • $3.33 (Each)
  • $3.33 (Each)

  • $83.25 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
FP30111648
Manufacturer
3M
Manufacturer's Part Number
FP0.063BK48"S
Description
Thin-Wall Heat Shrink Tubing, 1/16 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128599655 / 00051128599655
Weight per unit
0.0272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Standard Packaging
$83.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
210
Resources
Images
 
 
FP30111648 - Small Image
 
FP30111648 - Large Image
Attachments
 
 
FP30111648 - Specification Sheet
Brochures
 
 
FP30111648 - Brochure
Other Links
 
 
FP30111648 - Other
 
FP30111648 - Other
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, 1/16 - 48", BK
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133629 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.063BK48"S
GTIN
00051128599655
UPC
051128599655
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight per each
0.0272
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
There were no add-on items found for FP30111648.

* All prices subject to change.