FDI14250Q - Highland Nylon Ins Female Disconnect, 16-14awg

Scotchlok

  • $11.10 (Each)
  • $11.10 (Each)

  • $111.00 (Per 10)

In-Stock: 0 available locally (Gilbert, AZ) (change location)

QTY:
Each
Quick Specs
Catalog Number
FDI14250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
FDI14250Q
Description
Highland Nylon Ins Female Disconnect, 16-14awg
Female Disconnecter Terminal, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Nylon Insulation Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.87 In Overall Length, 600 V, 0.08 LB
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600016 / 00051128600016
Weight per unit
0.0082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.10 (Each)
Standard Packaging
$111.00 (Per 10)
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
0
All Stores
31
Resources
Images
 
 
FDI14250Q - Small Image
 
FDI14250Q - Large Image
 
FDI14250Q - Large Image
Attachments
 
 
FDI14250Q - Specification Sheet
Other Links
 
 
FDI14250Q - Other
Features
Voltage Rating
600 V (Building Wiring);1000 V (Signs/Fixture)
Terminal Type
Female Disconnecter
Material, Color, and Finish
Insulation Material
Nylon
Insulation Color
Blue
Dimensions and Weight
Overall Length
0.87 in;22.098 mm
Descriptions
Product Type
Female Disconnecter Terminal
Long Description
Female Disconnecter Terminal, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Nylon Insulation Material, Blue Insulation Color, 600 V (Building Wiring);1000 V (Signs/Fixture), -40 °F Operating Temperature, +221 °F Operating Temperature, 0.87 in Overall Length, 600 V, 0.08 lb
Features
3M(TM) Highland(TM) Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect.The terminal has a fully insulated,nylon,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips ove
Short Description
#16 to #14 AWG Female Disconnecter Terminal Insulated, Nylon, Blue
Special Features
Butted Seam Barrel
Description
HIGHLAND NYLON INS FEMALE DISCONNECT, 16-14AWG
extra long description
3M 7000133658 3M™ Highland™ Nylon F
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
For Stud Size
0.25 in
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+221 °F;+105 °C
Maximum Voltage Rating
600 V
Standards Met
UL;CSA C22.2;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
FDI14250Q
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600016
UPC
051128600016
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight
0.08 lb
Weight per each
0.0082
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
Total availability: 31

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
23 View Store
West Wichita
1 View Store

A-L

Location Stock Available

* All prices subject to change.