FD150+RED(200Z) - Fire Barrier Sealant, RD, 20OZ Sausage PK

3M

  • $13.51 (Each)
  • $13.51 (Each)

  • $162.12 (Per 12)
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
FD150+RED(200Z)
Manufacturer
3M
Manufacturer's Part Number
FD150+
Description
Fire Barrier Sealant, RD, 20OZ Sausage PK
Our 3M™ Fire Barrier Sealant FD 150+ Is A Gun-Grade, Latex-Based, Elastomeric Sealant That Cures Upon Exposure to The Atmosphere to Form A Monolithic Flexible Firestop Seal. When Properly Installed, This Sealant Helps Control The Spread Of Fire, Smoke and Noxious Gasses Before, During and After Exposure to A Fire and Exhibits Excellent Adhesion to A Full Range Of Construction Substrates.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051115188107 / 00051115188107
Weight per unit
0.1805 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.51 (Each)
Standard Packaging
$162.12 (Per 12)
Resources
Images
 
 
FD150+RED(200Z) - Small Image
 
FD150+RED(200Z) - Large Image
Attachments
 
 
FD150+RED(200Z) - Specification Sheet
Brochures
 
 
FD150+RED(200Z) - Brochure
Other Links
 
 
FD150+RED(200Z) - Other
 
FD150+RED(200Z) - Other
 
FD150+RED(200Z) - Other
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
FIRE BARRIER SEALANT, RD, 20OZ SAUSAGE PK
Product Type
3M™ Fire Barrier Sealant FD 150+
Features
Tried and Tested Fire ProtectionReady-to-use, 3M™ Fire Barrier Sealant FD 150+ is a latex-based elastomeric sealant. This gun-grade sealant cures when dispensed to form a monolithic flexible firestop seal and, when properly installed, this product provides up to 4-hour fire protection in tested and listed systems. This sealant is formulated to help prevent the spread of fire, smoke and noxious gas and firestop joints and through penetrations through floor slabs, walls and other fire-rated building partitio
extra long description
3M 7100040146 3M™ Fire Barrier Seal
Long Description
Our 3M™ Fire Barrier Sealant FD 150+ is a gun-grade, latex-based, elastomeric sealant that cures upon exposure to the atmosphere to form a monolithic flexible firestop seal. When properly installed, this sealant helps control the spread of fire, smoke and noxious gasses before, during and after exposure to a fire and exhibits excellent adhesion to a full range of construction substrates.
Manufacturer Information
Brand
3M
Manufacturers Part Number
FD150+
GTIN
00051115188107
UPC
051115188107
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.1805
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD150+RED(200Z).
Jump To:

Similar Items

Similar items are close alternatives to FD150+RED(200Z), though they may not be 100% alike.

20.2 Oz Metclk MC150+ Sausages
  • Our Part #: 66385
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 66385
  • Manufacturer: Rectorseal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
66385 - Rectorseal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat