EC1 - Cold Shrink End Cap Ec-1, Use Range Of 0.46-0.82"

3M

  • $11.03 (Each)
  • $11.03 (Each)

  • $110.30 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EC1
Manufacturer
3M
Manufacturer's Part Number
7100017415
Description
Cold Shrink End Cap Ec-1, Use Range Of 0.46-0.82"
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128583883 / 00051128583883
Weight per unit
0.0072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Standard Packaging
$110.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
EC1 - Small Image
 
EC1 - Large Image
Attachments
 
 
EC1 - Specification Sheet
Other Links
 
 
EC1 - Other
 
EC1 - Other
Descriptions
Long Description
3M™ Cold Shrink End Caps EC Series are close ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable or other cylindrical object, the core is removed to provide a reliable environmental seal. Four different end caps are available to accommodate a wide range of sizes.
Special Features
Use range of 0.46 - 0.82 in
Description
COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82"
Product Type
3M™ Cold Shrink End Caps Ec Series
Features
3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long lasting usage. The cap is factory expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.
extra long description
3M 7100017415 3M™ Cold Shrink End C
Manufacturer Information
Brand
3M
Manufacturers Part Number
7100017415
GTIN
00051128583883
UPC
051128583883
Taxonomies, Classifications, and Categories
Type
Cold Shrink End Cap
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.0072
Carton
1
Package
10
Uses, Certifications, and Standards
Application
"Moisture sealing and physical protection for cables, pipes or other cylindrical objects"
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.