DT400 - Fire Barrier Putty Sleeve Kit DT 400, 4" Round

3M

  • $97.13 (Each)
  • $97.13 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DT400
Manufacturer
3M
Manufacturer's Part Number
DT400
Description
Fire Barrier Putty Sleeve Kit DT 400, 4" Round
3M™ Fire Barrier Putty Sleeve Kits Are Designed to Help Prevent The Passage Of Fire and Smoke In New or Existing Cable Penetrations Through Walls or Floors. These Kits Are Tested Up to 4 Hours For Fire-Rated Through Penetration Systems (In Accordance With Astm E814). No Gasket Is Required With This Product and It Allows For Both New and Retrofit Data and Telecom Cable Firestop Installations.
Slang Terms

Categories
Power & Test Equipment - Cable Locators
Classification
Adhesives
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115188060 / 00051115188060
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.13 (Each)
Resources
Images
 
 
DT400 - Small Image
 
DT400 - Large Image
Attachments
 
 
DT400 - Specification Sheet
Brochures
 
 
DT400 - Brochure
Other Links
 
 
DT400 - Other
 
DT400 - Other
Descriptions
Product Type
3M™ Fire Barrier Putty Sleeve Kits
Features
Ready to Install and Prepared to ProtectPrevent the passage of fire and smoke with 3M™ Fire Barrier Putty Sleeve Kits. These fire barrier sleeve kits can protect existing cable penetrations through walls or floors and be used as a one-piece sleeve or the sleeve may be split/hinged for existing cable installations. Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E814 (UL 1479), these putty sleeve kits are a ready-to-install kit. This product does not require gaskets a
extra long description
3M 7000145570 3M™ Fire Barrier Putt
Long Description
3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.
Description
FIRE BARRIER PUTTY SLEEVE KIT DT 400,4" ROUND
Manufacturer Information
Brand
3M
Manufacturers Part Number
DT400
GTIN
00051115188060
UPC
051115188060
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
5.9
Carton
1
You must have an account to view stock levels
There were no add-on items found for DT400.

* All prices subject to change.