DBRY6KIT - Direct Bury Splice Kit, 18-10awg

3M

  • $6.56 (Each)
  • $6.56 (Each)

  • $164.00 (Per 25)

Availability: In Stock Locally
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
DBRY6KIT
Manufacturer
3M
Manufacturer's Part Number
DBRY6KIT
Description
Direct Bury Splice Kit, 18-10awg
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and A High Impact, Uf-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128585733 / 00051128585733
Weight per unit
0.0049 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Standard Packaging
$164.00 (Per 25)
Resources
Images
 
 
DBRY6KIT - Small Image
 
DBRY6KIT - Large Image
 
DBRY6KIT - Large Image
Attachments
 
 
DBRY6KIT - Specification Sheet
Other Links
 
 
DBRY6KIT - Other
 
DBRY6KIT - Other
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
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and a High Impact, UF-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 lb
Features
3M(TM) DBR/Y-6 Series Direct Bury Splice Kit electrically connects 2 or more pre-stripped copper wires and moisture seals the connection for direct-burial applications.The flame-retardant kit seals the wiring that is rated up to 600V.It is suitable for water-intensive applications such as golf courses,irrigation controls and outdoor lighting.3M(TM) Direct Bury Splice Kit DBR/Y-6 is a premium moisture-resistant connector that is used to electrically connect and moisture seal thicker insulation wire.Consists
Short Description
Red/Yellow Direct Bury Splice Kit, 600 V (2/KIT,25 KITS/CASE)
Product Type
Splice Kit
Description
DIRECT BURY SPLICE KIT, 18-10AWG
extra long description
3M 7000058827 3M™ Direct Bury Splic
Additional Information
Kit Contents
3m[T] Spring Connector R/Y+ and a High Impact;Uv-Resistant Tube Prefilled With Moisture Resistant Grease
Maximum Voltage Rating
600 V
Standards Met
UL 486D;UL (Canada and US);CE
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
DBRY6KIT
GTIN
00051128585733
UPC
051128585733
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Direct Bury
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.11 lb
Weight per each
0.0049
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBRY6KIT.
Jump To:

Similar Items

Similar items are close alternatives to DBRY6KIT, though they may not be 100% alike.

Splice Kit, Includes High Impact Wire Connector and Uv Resistant Polypropylene T...
  • Our Part #: DBRYBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBRY6BULK
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($360.00) ·
DBRYBULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.60

Each

QTY:
Each
Add
Dby Splice Kit 600V 2-Pack 3M
  • Our Part #: DBY6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBY-6-KIT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($121.25) ·
DBY6 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat