CT8NT120L - 8" Natural 120 LB

3M

  • $0.48 (Each)
  • $0.48 (Each)

  • $47.63 (Per 100)

  • $238.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CT8NT120L
Manufacturer
3M
Manufacturer's Part Number
7000133465
Description
8" Natural 120 LB
3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593110 / 00051128593110
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$238.15 (Per 500)
Resources
Images
 
 
CT8NT120L - Small Image
 
CT8NT120L - Large Image
Attachments
 
 
CT8NT120L - Specification Sheet
Brochures
 
 
CT8NT120L - Brochure
Other Links
 
 
CT8NT120L - Other
 
CT8NT120L - Other
Descriptions
Description
8" NATURAL 120 LB
Long Description
3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
Product Type
3M™ Standard Nylon Cable Ties
extra long description
3M 7000133465 3M™ Standard Nylon Ca
Features
3M™ Standard Nylon Cable Ties are available in several tensile strengths ranging from 18 lb. to 175 lb. and multiple lengths ranging from 4 inches to 48 inches to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces. Made in the USA.
Manufacturer Information
Manufacturers Part Number
7000133465
Brand
3M
GTIN
00051128593110
UPC
051128593110
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
2
Carton
500
You must have an account to view stock levels

* All prices subject to change.