CT6NT18C - Cable Tie CT6NT18-C, 10 Bags/Case

3M

  • $10.67 (Per 100)
  • $0.11 (Each)

  • $10.67 (Per 100)

  • $106.70 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CT6NT18C
Manufacturer
3M
Manufacturer's Part Number
CT6NT18C
Description
Cable Tie CT6NT18-C, 10 Bags/Case
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592786 / 00051128592786
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.67 (Per 100)
Standard Packaging
$106.70 (Per 1,000)
Resources
Images
 
 
CT6NT18C - Small Image
 
CT6NT18C - Large Image
 
CT6NT18C - Large Image
Attachments
 
 
CT6NT18C - Specification Sheet
Brochures
 
 
CT6NT18C - Brochure
Other Links
 
 
CT6NT18C - Other
 
CT6NT18C - Other
Features
Material
Nylon 6/6
Material, Color, and Finish
Style
Miniature
Color
Natural
Dimensions and Weight
Length
6.1 in
Width
0.096 in;2.4 mm
Thickness
0.045 in;1.1 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Features
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6NT18-C is 6.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.
Short Description
Cable Tie, Nylon 6/6, Natural, 6.1 in, 100 BG
Description
CABLE TIE CT6NT18-C,10 BAGS/CASE
extra long description
3M CT6NT18-C Miniature Cable Ties-N
Additional Information
Standards Met
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
Bundle Diameter
1.25 in;32 mm
Tensile Strength
18 lb;8.165 kg
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+85 °C
for use with
Wireless Network: Infrastructure Accessories
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT6NT18C
GTIN
00051128592786
UPC
051128592786
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
100
Package
1000
You must have an account to view stock levels
These alternate items can be purchased instead of CT6NT18C.
Jump To:

Similar Items

Similar items are close alternatives to CT6NT18C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0...
  • Our Part #: TY524ME
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY524M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($122.90) · 10,000 ($1,229.00)
TY524ME - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.29

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT6NT18C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT6NT18-C 3M Electrical Products 00051128592786
PLT1.5M-C Panduit n/a
PLT1.5M-C Panduit 00074983540150
17-M150N-C Qualtek n/a
WIT-18L-C Richco n/a
T18I9C2 HellermannTyton 00089306065234

* All prices subject to change.