BBI4ARED20FTR0LL - Bus Bar Tubing Bbi-4A-20', O.D. 5.43 - 8.86"

3M

  • $551.00 (Per 20 Feet)
  • $27.55 (Per Foot)

  • $551.00 (Per 20 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BBI4ARED20FTR0LL
Manufacturer
3M
Manufacturer's Part Number
BBI4ARD20'
Description
Bus Bar Tubing Bbi-4A-20', O.D. 5.43 - 8.86"
3M™ Bus Bar Heat Shrink Tubing Bbi Is A Flame Retardant Tubing That Provides Reliable Protection and Insulation For 5 to 35 KV Rated Applications. The Cross Linked Polyolefin Construction Is Split and Solvent Resistant While Offering Good Tracking Resistance. It Offers A Tight Fit For Rectangular, Square or Round Bus Bars.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
15121804 - Rust proofing preparation
UPC/GTIN
051135357286 / 00051135357286
Weight per unit
0.3255 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$27.55 (Per Foot)
Carton
$551.00 (Per 20 Feet)
Standard Packaging
$551.00 (Per 20 Feet)
Resources
Images
 
 
BBI4ARED20FTR0LL - Small Image
 
BBI4ARED20FTR0LL - Large Image
Attachments
 
 
BBI4ARED20FTR0LL - Specification Sheet
Brochures
 
 
BBI4ARED20FTR0LL - Brochure
Other Links
 
 
BBI4ARED20FTR0LL - Other
 
BBI4ARED20FTR0LL - Other
 
BBI4ARED20FTR0LL - Other
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
BUS BAR TUBING BBI-4A-20', O.D. 5.43 - 8.86"
Long Description
3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
Product Type
3M™ Heat Shrink Tubing Bbi
Features
Insulate bolted inline connections of bus bars with this 3M™ BBI-4A Bus Bar Heat Shrink Tubing. This product is good for anyone who’s struggled with wire identification in the past thanks to its convenient color-coding. Damaging surges aren’t a concern when you use this tubing because it possesses a basic 110 kV insulation level that can stand up to them. Shrink this tube with standard techniques to provide protective insulation that looks good and lasts. It’s good for use with aluminum or copper bus bars,
extra long description
3M 7100025923 3M™ Heat Shrink Tubin
Manufacturer Information
Brand
3M
Manufacturers Part Number
BBI4ARD20'
GTIN
00051135357286
UPC
051135357286
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Availability
minimum qty
20
Packaging
Weight per foot
0.3255
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat